Abbotsford
ozg4qg100

EGS 1 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel

Price $3.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:4QG100

Description

O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.

Specifications

Brand Name O-Z/Gedney Item Name Sealing Ring Assembly
Type Type 4Q-G Material Electro Zinc Plated Steel Retainer, Neoprene Seal
For Use With 1 in Liquidtight Flexible Metal Conduits Standards UL Listed, E-11853
Application Provides a Positive Seal Between Shoulder of Fitting and Enclosure UPC 783126628654

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok