ozg4qg125

EGS 1-1/4 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel

Availablefor Backorder
Price $4.06 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:4QG125

Description

O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Sealing Ring Assembly Type Type 4Q-G
Material Electro Zinc Plated Steel Retainer, Neoprene Seal For Use With 1-1/4 in Liquidtight Flexible Metal Conduits
Standards UL Listed, E-11853 Application Provides a Positive Seal Between Shoulder of Fitting and Enclosure
UPC 783126628708

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok