Abbotsford
ozg4qg150

EGS 1-1/2 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel

Price $8.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:4QG150

Description

O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Sealing Ring Assembly Type Type 4Q-G Sealing Ring Assemblies for Liquidtight Connectors
Material Electro Zinc Plated Steel Retainer, Neoprene Seal For Use With 1-1/2 in Liquidtight Flexible Metal Conduits
Standards No Applicable Standard Application Provides a Positive Seal Between Shoulder of Fitting and Enclosure
UPC 783126628753

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok