ozg4qg50

EGS 1/2 inch O-Z/Gedney Type 4Q-G Liquidtight Sealing Ring Assembly, Steel

In Stock
Price $2.49 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:4qg50

Description

O-Z GEDNEY Liquid tight sealing ring assemblies constructed with steel with zinc electroplated, provides a positive seal between shoulder of fitting and enclosure.

Specifications

Brand Name O-Z/Gedney Sub Brand O-Z/Gedney™
Item Name Sealing Ring Assembly Type Type 4Q-G Sealing Ring Assemblies for Liquidtight Connectors
Material Electro Zinc Plated Steel Retainer, Neoprene Seal For Use With 1/2 in Liquidtight Flexible Metal Conduits
Standards No Applicable Standard Application Provides a Positive Seal Between Shoulder of Fitting and Enclosure
UPC 783126628555

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok