Abbotsford
appelbd150

EGS 1-1/2 inch Ocal ELBD 90 degree Malleable Iron Pulling Elbow, Silver/Grey

Price $448.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD150

Description

ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1-1/2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 4.94 IN Width X 6-3/4 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit

Specifications

Brand Name Appleton Item Name 90° Type LB Pulling Elbow
Connection Size 1-1/2 in Connection Type Female Threaded
Material Malleable Iron Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated
Type ELBD Series 90 DEG Pulling Elbow Series/Model ELBD
For Use With Metal Conduit Includes Cover
Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III Application For Use With Metal Conduit
UPC 781381293303

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok