Abbotsford
appelbd300a

EGS 3 inch Ocal ELBD 90 degree Aluminum Pulling Elbow, Silver/Grey

Price $1,211.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD300A

Description

UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.

Specifications

Brand Name Emerson Item Name Pull Elbow
Connection Size 3 in Connection Type Threaded
Material Aluminum Type 90°
Includes Inspection Opening and Cover UPC 781381622097

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok