EGS 1/2 inch Ocal ELBD 90 degree Malleable Iron Pulling Elbow, Silver/Grey
Description
UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.
Specifications
Brand Name | Appleton | Item Name | Pulling Elbow |
Connection Size | 1/2 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat |
Type | 90°, Type LB | Series/Model | ELBD |
Dimensions | 12.7 mm dia x 5.06 in L | For Use With | Metal Conduit |
Includes | Inspection Opening and Cover | Standards | UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Metal Conduit | UPC | 781381293105 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |