EGS 3/4 inch Ocal ELBD 90 degree Aluminum Pulling Elbow, Silver/Grey
Description
UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.
Specifications
Brand Name | Appleton | Item Name | 90° Type LB Pulling Elbow |
Connection Size | 3/4 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Epoxy Powder-Coated |
Type | ELBD Series 90 DEG Pulling Elbow | Series/Model | ELBD |
Dimensions | 19.05 mm OD x 5.06 in L | For Use With | Metal Conduit |
Includes | Cover | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Metal Conduit | UPC | 781381622028 |
Packages
1 - UNIT - 1 |