EGS 1-1/4 inch ELBD 90 degree Ocal Malleable Iron Pulling Elbow, Silver/Grey
Description
UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.
Specifications
Brand Name | Appleton | Item Name | EMT Pulling Elbow |
Connection Size | 1-1/4 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Zinc Electroplate/Chromate/Epoxy Powder Coated |
Type | 90°, Explosionproof, Dust-Ignitionproof, Raintight, Type LB | Series/Model | ELBD |
Dimensions | 7.88 in L | For Use With | Metal Conduit |
Standards | UL 886, UL File No. E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Metal Conduit |
UPC | 781381293259 |
Packages
1 - UNIT - 1 |