EGS 2 inch ELBD 90 degree Ocal Malleable Iron Pulling Elbow, Silver/Grey
Description
ELBD Series 90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 2 IN, Flexibility: EMT, Connection: Female Threaded, Dimensions: 4.94 IN Width X 6-3/4 IN Height, Standard: UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III, For Use With Metal Conduit
Specifications
Brand Name | Appleton | Item Name | 90° Type LB Pulling Elbow |
Connection Size | 2 in | Connection Type | Female Threaded |
Material | Malleable Iron | Finish | Chromate/Epoxy Powder-Coated/Zinc Electroplated |
Type | ELBD Series 90 DEG Pulling Elbow | Series/Model | ELBD |
For Use With | Metal Conduit | Includes | Cover |
Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III | Application | For Use With Metal Conduit |
UPC | 781381293358 |
Packages
1 - UNIT - 1 |