Abbotsford
appelbd75

EGS 3/4 inch Ocal ELBD 90 degree Malleable Iron Pulling Elbow, Silver

Price $121.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELBD75

Description

UNILETS® ELBD 90° pulling elbow with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Permits easy access to pulling conductors. Easily removable covers.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Pull Elbow Connection Size 3/4 in
Connection Type Threaded Material Metal
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Type Type LB
Standards UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 And 2, Group D Class II, Division 1 And 2, Groups E, F, G Class III Application For Use With Metal Conduit
UPC 781381293150

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok