EGS 1 inch Appleton ELBY Capped Elbow, Aluminum
Description
ELBY Series 90 DEG Capped Elbow, Material: Aluminum, Finish: Epoxy Powder Coat, Length: 3.19 IN, Trade Size: 1 IN, Flexibility: EMT, Connection: Female Threaded, Dimension C: 2.56 IN, Standard: UL 886, UL File Number E10444, CSA C22.2 No
Specifications
Brand Name | Appleton | Item Name | Pull Elbow |
Connection Size | 1 in | Connection Type | Female Threaded |
Material | Aluminum | Finish | Epoxy Powder Coated |
Type | Capped, 90° | Series/Model | ELBY |
Dimensions | 3.19 in L | For Use With | Metal EMT Conduit |
Includes | Inspection Opening and Cover | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Metal Conduit | UPC | 781381621984 |
Packages
1 - UNIT - 1 |