EGS 1-1/4 inch 90 degree Appleton ELBY Capped Elbow, Aluminum
Description
UNILETS® ELBY 90° capped elbows with explosion-proof and dust-ignition-proof feature is used with threaded metal conduit. Serves as pulling fitting. Screw-on cover for ease of installation and removal. Cover opens on an angle permitting conductors to be pulled straight through either hub. Can make 90° turns in conduit where a compact turn is desired. Female tapered threaded hubs (NPT) for rigid conduit and IMC.
Specifications
Brand Name | Appleton | Item Name | Pull Elbow |
Connection Size | 1-1/4 in | Connection Type | Female Threaded |
Material | Aluminum | Finish | Epoxy Powder Coated |
Type | Capped, 90° | Series/Model | ELBY |
Dimensions | 4 in L | For Use With | Metal EMT Conduit |
Includes | Inspection Opening and Cover | Standards | UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G Class III |
Application | For Use With Metal Conduit | UPC | 781381621991 |
Packages
1 - UNIT - 1 |