ges12emtboxpelb

ABB 1/2 inch Iberville Pull Elbow EMT Box, Zinc Alloy

In Stock
Price $10.8790 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CI5204

Description

The IBERVILLE EMT entry fitting series is designed to provide viable solutions to connect or insert steel EMT conduit to boxes and enclosures in commercial applications offered in various models and application types with ferrule compression or set screw providing ground continuity. It is made of zinc alloy or cast aluminum and are CSA approved and corrosion proof.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name EMT To Box Pull Elbow Connection Size 1/2 in
Connection Type Plug-in x External Threaded Material Zinc Alloy
Color Silver Finish Zinc Plated
Type 90°, One-Piece Standards CSA 12798
UPC 622538272041

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok