Abbotsford
ges12rigboxpelb

ABB 1/2 inch Iberville Pull Elbows, Rigid to Box (Zinc Alloy)

Price $9.9492 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7204

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rigid To Box Pull Elbow Connection Size 1/2 in
Connection Type External Threaded Material Zinc Alloy
Finish Zinc Plated Type 90°, One-Piece
Standards CSA 12798 UPC 622538274045

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 8000 - UNIT = 8000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok