Abbotsford
kily2

HUBBELL 3/4 inch Killark Y Series Aluminum Capped Elbow

Price $29.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Y-2
Documents Documents

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Capped Elbow Connection Size 3/4 in
Connection Type Threaded Material Copperfree Aluminum
Color Gray Finish Powder Epoxy Paint
Type 90° Series/Model Y
Dimensions 3-3/4 in H x 3-1/16 in W x 3-1/16 in D For Use With Rigid/IMC Conduit
Standards UL E10514, CSA LR11716, FM Approved, Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2 Application To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance.
UPC 783936970028

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok