Abbotsford
kily3m

HUBBELL 1 inch Killark Y Series Iron Capped Elbow

Price $41.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Y-3M
Documents Documents

Description

Threaded for rigid conduit or IMC. Smooth integral bushings to prevent damage to wires.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Capped Elbow Connection Size 1 in
Connection Type Threaded Material Iron
Color Gray Finish Powder Epoxy Paint
Type 90°, Non-Reversing Dimensions 4 in W x 4 in D x 3-1/4 in H
Packaging Quantity 2/Pack Standards CSA Certified, FM Approved, UL Listed
Application To change direction 90° in rigid or IMC conduit systems where space is limited and access is needed for pulling conductors or maintenance. UPC 783936970127

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok