Abbotsford
ibv7306g

ABB 3/4 inch Iberville Pull Elbow, Rigid to Rigid with Gasket, (Zinc Alloy)

Price $32.0060 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7306-G

Description

The RIGID pull-elbow series is rigid, inline and vibration will not loosen connections. They have a cover to help pull wires in and out the elbow. They made in malleable iron steel electro zinc plated or aluminium copper free to suit proper conduits and UL-CSA approval. All straight inside pipe threads (NPS)

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rigid To Rigid Pull Elbow Connection Size 3/4 in
Connection Type Threaded Material Zinc Alloy
Finish Galvanic Zinc Coated Type Rigid Conduit
Standards CSA 707080 UPC 622538276063

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 4000 - UNIT = 4000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok