Abbotsford
ibv7308g

ABB 1 inch Iberville Pull Elbow, Rigid to Rigid with Gasket, (Zinc Alloy)

Price $37.6882 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7308-G

Description

Pull elbow for use with rigid conduit.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rigid Pull Elbow Connection Size 1 in
Connection Type Threaded Material Zinc Alloy
Type Rigid Conduit Includes Gaskets and Covers
Standards CSA File Number 12798 UPC 622538276087

Packages

1 - UNIT - 1 25 - UNIT = 25 3200 - UNIT - 3200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok