EGS 2 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Aluminum
Description
Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 17.94 IN, Width: 3.13 IN, Height: 4.44 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standa
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 2 in | Trade Size | 2 in |
Connection | Tapered Female Threaded | Material | Aluminum |
Finish | Epoxy Powder Coated | Series/Model | NEC 8X |
Dimensions | 17.94 in L x 3.13 in W x 4.44 in H | NEMA Rating | NEMA FB-1 |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381743341 |
Packages
1 - UNIT - 1 |