EGS 3 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron
Description
Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3 IN, Length: 26.88 IN, Width: 4.63 IN, Height: 5.94 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powde
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 3 in | Trade Size | 3 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Series/Model | NEC 8X |
Dimensions | 26.88 in L x 4.63 in W x 5.94 in H | NEMA Rating | NEMA FB-1 |
For Use With | Threaded Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381474160 |
Packages
1 - UNIT - 1 |