Abbotsford
appbc350m

EGS 3-1/2 inch Appleton C NEC 8X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Price $1,419.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BC350M

Description

Mogul UNILETS Type C NEC 8X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3-1/2 IN, Length: 31.38 IN, Width: 5.63 IN, Height: 7.19 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy P

Specifications

Brand Name Appleton Sub Brand Mogul Unilet™
Item Name Type C Conduit Outlet Body Type Mogul
Hub Size 3.5 in Trade Size 3-1/2 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Chromate/Epoxy Powder-Coated/Zinc Electroplated Series/Model NEC 8X
Dimensions 31.38 in L x 5.63 in W x 7.19 in H NEMA Rating NEMA FB-1
For Use With Rigid Metal Conduit and IMC Conduit Includes Cover, Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application For Use With Rigid Metal Conduit And IMC
UPC 781381474177

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok