appc200a

EGS 2 inch Form 85 Type C Aluminum Unilet Conduit Outlet Body

Available from manufacturer
Price $94.44 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:appc200a

Description

APPLICATIONS: - Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance. FEATURES: - Roomy interiors: more wiring space. - Smooth, rounded integral bushings in hubs protect conductor insulation. - Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. - Form 85 copperfree aluminum Unilets are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance. - Lightweight aluminum facilitates shipping, handling and installing. - Sizes with flat-back design ideal where fitting is mounted flat against surface. - 1/2" to 3" blank covers are domed for extra wiring space.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Body Trade Size 2 in
Connection Tapered FNPT Cubic Capacity 70 in³
Form 85 Material Aluminum
Finish Epoxy Powder Coated Dimensions 10.81 in L x 3.13 in W x 3.44 in H
NEMA Rating NEMA FB-1 For Use With Steel Rigid, Aluminum Rigid, IMC and EMT Conduit
Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok