Description
1/2 inch Iberville C Type Rigid Conduit Fitting made of cast aluminum. CSA approved and corrosion proof.
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Type C Conduit Body | Type | Rigid Conduit |
| Hub Size | 1/2 in | Connection | Plug-in |
| Material | Cast Aluminum | Finish | Untreated |
| Includes | Covers and Gaskets | Standards | CSA Certified |
| Application | For use with Rigid Conduit and EMT | UPC | 622538811011 |
Packages
| 4 - UNIT = 4 | 10 - UNIT = (10) | 256 - UNIT = 256 |