Abbotsford
appc150m

EGS 1-1/2 inch Form 35 Type C Malleable Iron Unilet Conduit Outlet Body

Price $92.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:C150M

Description

Appleton Form 35 Malleable Iron Conduit Outlet Bodies are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.FEATURES:- Smooth, rounded integral bushings in hubs protect conductor insulation.- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.- Form 35 malleable iron Unilets: high tensile strength and ductility. High corrosion-resistance, high impact and shock resistance.- Exclusive built-in easy-pulling rollers in type C (1-1/4” thru 4”) and type LB (1-1/4” thru 4”): eliminate damage when cable is pulled through hubs.- Sizes with flat-back design ideal where fitting is mounted flat against surface.- 1/2" to 3" blank covers are domed for extra wiring space.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type C Conduit Outlet Body Type Type C Conduit Outlet Body
Hub Size 1-1/2 in Connection Tapered Female Threaded
Form 35 Material Malleable Iron
Finish Zinc Electroplated, Chromate, Epoxy Powder Coat Dimensions 9.19 in L x 2-1/2 in W x 2-3/4 in H
Includes Inspection Opening and Cover Standards CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527
Application Rigid Steel, Rigid Aluminum Conduit and IMC UPC 781381165358

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok