EGS 3/4 inch FM8 Type C Grayloy Iron Conduit Outlet Body
Description
APPLICATIONS:- Serve as pulling fittings.- Make bends in conduit system.- Provide openings for splicing.- Connect and change direction of conduit runs.- Allow connections for branch runs.- Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type C Conduit Body | Type | Type C Conduit Outlet Body |
Hub Size | 0.75 in | Trade Size | 3/4 in |
Connection | Tapered Female Threaded | Form | 8 |
Material | Grayloy-Iron | Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) |
Dimensions | 6.56 in L x 1.66 in W x 1.69 in H | NEMA Rating | FB-1 |
For Use With | Steel Rigid and IMC Conduit | Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381743891 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |