RAB DESIGN LIGHTING 008769 Type C Conduit Body 6.48 in L x 2.13 in W x 1.78 in H
Description
C-type conduit body made of malleable iron. It features tapered threaded hubs (NPT). Allows connection of straight conduit runs, branch conduit runs and 90° bends. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type C Conduit Body | Trade Size | 1 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 6.48 in L x 2.13 in W x 1.78 in H | For Use With | 1/2 - 2 in Rigid and EMT Fitting |
Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial use | UPC | 061184087690 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |