RAB DESIGN LIGHTING 008768 Type C Conduit Body 5.61 in L x 1.81 in W x 1.53 in H
Description
EMT fitting.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Type C Conduit Body | Trade Size | 3/4 in |
Material | Die-Cast Aluminum | Finish | Powder Coated Paint Gray |
Dimensions | 5.61 in L x 1.81 in W x 1.53 in H | For Use With | 1/2 - 2 in Rigid and EMT Fitting |
Includes | Set Screws, (2) Cover Screws, (1) Neoprene Gasket, (1) Stamped Aluminum Cover | Standards | cULus Listed |
Application | For Industrial and Commercial use | UPC | 061184087683 |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |