Abbotsford
kilgecct1

HUBBELL 1/2 inch Killark GE Series C Type Aluminum Outlet Body

Price $91.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GECCT-1
Documents Documents

Description

GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type C Conduit Body Type Outlet Body With Cover
Hub Size 1/2 in Cubic Capacity 18 in³
Material Copper-Free Aluminum Finish Epoxy Powder Coated
Series/Model GE Dimensions 5-5/16 in W x 3-11/16 in H x 3-5/8 in D
Standards CSA Certified, UL Listed Application For GE Series Conduit Boxes are Installed in Conduit Systems within Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes, Interconnect Lengths of Conduit, Change Conduit Direction
UPC 783936210025

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok