HUBBELL 1-1/4 inch Killark Aluminum Outlet Body, C Type-Grey
Description
GE conduit outlet boxes have: GES Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type C Outlet Body with Cover | Type | Outlet Body With Cover |
Hub Size | 1 1/4 in | Trade Size | 1-1/4 in |
Cubic Capacity | 42 in³ | Material | Copper-Free Aluminum |
Finish | Gray/Powder Epoxy Paint | Series/Model | GES Series |
Dimensions | 7-7/16 in W x 4-1/8 in D x 5-1/16 in H | Standards | CSA Certified, UL Listed |
Application | For Use in Hazardous Locations | UPC | 783936210308 |
Packages
1 - UNIT - 1 |