Abbotsford
appblb200m

EGS 2 inch 90 degree Appleton LB NEC 6X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Price $353.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BLB200M

Description

Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2 IN, Length: 14.63 IN, Width: 3.13 IN, Height: 6.31 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Pow

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Type Mogul, Non-Corrosive
Hub Size 2 in Trade Size 2 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Series/Model NEC 6X
Dimensions 14.63 in L x 3.13 in W x 6.31 in H NEMA Rating NEMA FB-1
For Use With Rigid Metal Conduit and IMC Conduit Includes Cover and Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 Application For Use With Rigid Metal Conduit And IMC
UPC 781381463492

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok