EGS 2-1/2 inch 90 degree Appleton LB NEC 6X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron
Description
Mogul UNILETS Type LB NEC 6X Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 2-1/2 IN, Length: 17.88 IN, Width: 5.88 IN, Height: 8 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Po
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Mogul, Non-Corrosive |
Hub Size | 2.5 in | Trade Size | 2-1/2 in |
Connection | Tapered Female Threaded | Material | Malleable Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Series/Model | NEC 6X |
Dimensions | 17.88 in L x 5.88 in W x 8 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Metal Conduit and IMC Conduit | Includes | Cover and Gasket |
Standards | UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 | Application | For Use With Rigid Metal Conduit And IMC |
UPC | 781381474290 |
Packages
1 - UNIT - 1 |