appblb350m

EGS 3-1/2 inch Appleton LB NEC 6X Series Unilet Conduit Outlet Body with Cover and Gasket, Malleable Iron

Available for Backorder
Price $911.96 / EA
Qty EA
Manufacturer:EGS
Manufacturer #:blb350m

Description

MOGUL UNILET® Conduit fitting of type LB made of malleable iron. Complete with assembled cover and neoprene gasket. Smooth, rounded integral bushing in each hub protects. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Covers have captive stainless steel screws to speed installation, prevent “freezing” of screws. Larger body size facilitates pulling of large and heavy conductors. Specially designed raised cast covers provide additional wiring area. MOGUL UNILETS® for pulling straight, 45° or 90° angle turns and/or making taps and splices.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Type Mogul, Non-Corrosive
Hub Size 3.5 in Trade Size 3-1/2 in
Connection Tapered Female Threaded Material Malleable Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Series/Model NEC 6X
Dimensions 24.31 in L x 7 in W x 10-1/4 in H NEMA Rating NEMA FB-1
For Use With Rigid Metal Conduit and IMC Conduit Includes Cover and Gasket
Standards UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA File Number 065183 Application For Use With Rigid Metal Conduit And IMC
UPC 781381474320

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok