Abbotsford
apperlb75

EGS 3/4 inch Thread Appleton Explosionproof Conduit Body, Malleable Iron

Price $117.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ERLB75

Description

Appleton EXP LB Fitting, Raintight, Ferrous. ¾"

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Type ER Type LB Conduit Outlet Box With Cover
Hub Size 3/4 in Connection Tapered Female Threaded
Material Malleable Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Dimensions 2.69 in H x 1-3/4 in W For Use With Rigid Metal Conduit
Includes Cover Standards UL File Number E30513, R1044, 009795, Class I, Division 1 and 2, Group C and D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Rigid Metal Conduit UPC 781381302555

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok