Abbotsford
applb77

EGS 2-1/2 inch Ocal Type LB FM7 Unilet Conduit Body Grayloy-iron, Grey

Price $325.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB77

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Trade Size 2-1/2 in
Connection Tapered FNPT Cubic Capacity 102 in³
Form 7 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 10-1/2 in L x 5-3/4 in W x 5.13 in H
NEMA Rating NEMA FB-1 For Use With Steel Rigid, Aluminum Rigid and IMC Conduit
Standards UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 Application Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs
UPC 781381506762

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok