Abbotsford
applb107

EGS 4 inch Ocal Type LB FM7 Unilet Conduit Body Grayloy-iron, Grey

Price $803.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB107

Description

FM7™ UNILET® Conduit outlet body made of grayloy-iron. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Flat back design provides greater cubic content for easier wire pulling and more room for splicing. Fits flush and snug against flat surfaces for more stable installation. Serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Item Name Type LB Conduit Body
Type 90° Trade Size 4 in
Connection Threaded Material Grayloy-Iron
Includes Cover UPC 781381506793

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok