EGS 1-1/4 inch Ocal Type LB Form 85 Aluminum Unilet Conduit Outlet Body, Grey
Description
Form 85 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 85, Length: 7.88 IN, Height: 3.88 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Outlet Body |
Hub Size | 1.25 in | Trade Size | 1-1/4 in |
Connection | Tapered Female Threaded | Form | 85 |
Material | Pressure Cast Aluminum | Finish | Epoxy Powder-Coated |
Dimensions | 7.88 in L x 3.88 in H | NEMA Rating | NEMA FB-1 |
For Use With | Rigid Steel, Rigid Aluminum Conduit, IMC and EMT Conduit | Standards | CSA C22.2 No. 18.3, CSA 065183, UL 514B, UL E2527 |
Application | For Use With Rigid Steel, Rigid Aluminum Conduit, IMC And EMT | UPC | 781381476508 |
Packages
1 - UNIT - 1 |