EGS 2 inch Appleton Type LB Form 85 Aluminum Unilet Conduit Outlet Body, Grey
Description
Aluminum conduit bodies with tapered threaded hubs (NPT). Raintight when used with gasketed covers. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. Allows connection of straight conduit runs, branch conduit runs and 90 degree bends.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Oval |
Trade Size | 2 in | Connection | Tapered FNPT |
Cubic Capacity | 70 in³ | Form | 85 |
Material | Die-Cast Aluminum | Finish | Epoxy Powder Coated |
Mounting Type | Surface | Dimensions | 257.17 mm L x 79.37 mm W |
NEMA Rating | NEMA FB-1 | For Use With | Steel Rigid, Aluminum Rigid, IMC and EMT Conduit |
Includes | Screw and Cover | Standards | UL 514A, UL 514B, UL E2527, CSA C22.2 No. 18.3, CSA 065183 |
Application | Use to Connect and Change Direction of Conduit Runs, Provide Openings for Splicing, Permit Access to Conductors for Maintenance, Allow Connections for Branch Runs | UPC | 781381477000 |
Packages
1 - UNIT - 1 |