Abbotsford
applb37

EGS 1 inch Type LB FM7 Ocal Unilet Conduit Body Grayloy-iron, Grey

Price $50.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB37

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Item Name Type LB Conduit Body
Hub Size 1 in Connection Threaded
Cubic Capacity 11 in³ Form 7
Material Grayloy-Iron Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat)
Mounting Type Surface, Flush Dimensions 6 in L x 2.88 in H
NEMA Rating NEMA FB-1 For Use With Rigid Steel, Rigid Aluminum and IMC Conduit
Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) Application For Wet Locations, Wire Pulling and Splicing
UPC 781381506748

Packages

5 - UNIT - (5) 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok