Description
Rigid Conduit Fitting, LB Type with Weatherproof Cover, Cast Aluminum 2-1/2 inch
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Type LB Conduit Body | Type | Rigid Conduit |
| Hub Size | 2-1/2 in | Connection | Threaded |
| Material | Cast Aluminum | Finish | Galvanic Zinc Coated |
| For Use With | Rigid Conduit and EMT | Includes | Covers and Gaskets |
| Standards | CSA Certified | UPC | 622538811271 |
Packages
| 1 - UNIT - 1 | 84 - UNIT = 84 |