Abbotsford
crhlb29

WESTWAY ELECTRICAL LB29 3/4" Ocal® Mark 9 LB Fitting, Aluminum

Inventory
Unavailable for order
Manufacturer:WESTWAY ELECTRICAL
Manufacturer #:LB29
Documents Documents

Description

3/4 Cu-fr Al Lb Cond Bdy

Specifications

Brand Name Crouse-Hinds Sub Brand Condulet®
Item Name Type LB Conduit Body Type LB
Hub Size 3/4 in Connection Threaded
Material Copper-Free Aluminum Finish Natural Enamel Painted
Dimensions 5-1/4 in L x 1-9/16 in W x 2-13/32 in H For Use With Rigid Conduit
Standards UL 514B, CSA C22.2, Federal Specification W-C-586D Application Rigid Conduit
UPC 782274513607

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok