Abbotsford
applb75a

EGS 3/4 inch Appleton Type LB Form 85 Aluminum Unilet Conduit Outlet Body, Grey

Price $29.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB75A

Description

Aluminum conduit bodies with tapered threaded hubs (NPT). Raintight when used with gasketed covers. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. Allows connection of straight conduit runs, branch conduit runs and 90 degree bends.

Specifications

Brand Name Appleton Item Name Type LB Conduit Body
Hub Size 3/4 in Connection Threaded
Cubic Capacity 7 in³ Form 85
Material Die-Cast Copperfree Aluminum Finish Epoxy Powder Coated
Dimensions 5.63 in L x 1.63 in W NEMA Rating NEMA FB-1
For Use With Rigid Steel, Rigid Aluminum, IMC, and EMT Conduits Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183
Application For Wire Pulling and Splicing UPC 781381476003

Packages

5 - UNIT - (5) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok