Abbotsford
applb150m

EGS 1-1/2 inch Ocal Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey

Price $99.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LB150M

Description

Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Length: 8.19 IN, Height: 3-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Th

Specifications

Brand Name Appleton Sub Brand Unilet
Type Type LB Conduit Outlet Body Hub Size 1.5 in
Connection Tapered Female Threaded Form 35
Material Malleable Iron Finish Zinc Electroplate/Chromate/Epoxy Powder Coat
Standards UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
UPC 781381476805

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok