EGS 1/2 inch FM9 Type LB Iron Conduit Outlet Body
Description
Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Outlet Body |
Hub Size | 1/2 in | Connection | Tapered Female Threaded |
Form | 8 | Material | Grayloy-Iron |
Finish | Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) | Dimensions | 5.09 in L x 2.28 in H |
For Use With | Rigid Steel Conduit and IMC | Standards | UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
Application | For Use With Rigid Steel Conduit And IMC | UPC | 781381743976 |
Packages
10 - UNIT - (10) |