EGS 2 inch Appleton Type LB Form 35 Malleable Iron Unilet Conduit Outlet Body, Grey
Description
FORM 35® UNILET® conduit outlet body for use with rigid steel, rigid aluminium and IMC conduit. High tensile strength and ductility, high corrosion resistance, high impact and shock resistance. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Malleable iron bodies with epoxy powder coat finish, malleable iron, steel or aluminium covers, stainless steel screws, neoprene or composition fiber gaskets.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Outlet Body | Type | 90° |
Hub Size | 2 in | Connection | Tapered Female Threaded |
Form | 35 | Material | Malleable Iron |
Finish | Zinc Electroplated, Chromate, Epoxy Powder Coat | Dimensions | 10.56 in L x 4.63 in W x 50.8 mm dia |
Includes | Inspection Opening and Cover | Standards | CSA C22.2 No. 18.3, 065183 Certified, NEMA FB-1, UL 514A, 514B, UL E2527 |
Application | Rigid Steel, Rigid Aluminum Conduit and IMC | UPC | 781381477055 |
Packages
1 - UNIT - 1 |