Abbotsford
applb28

EGS 3/4 inch FM9 Type LB Iron Conduit Outlet Body

Price $32.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:LB28

Description

Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type LB Conduit Body Type Type LB Conduit Outlet Body
Hub Size 3/4 in Connection Tapered Female Threaded
Form 8 Material Grayloy-Iron
Finish Triple Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Dimensions 5-3/4 in L x 2-1/2 in H
For Use With Rigid Steel Conduit and IMC Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application For Use With Rigid Steel Conduit And IMC UPC 781381743983

Packages

5 - UNIT - (5) 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok