EGS 3/4 inch FM9 Type LB Aluminum Conduit Outlet Body
Description
For use with Rigid Steel, Rigid Aluminum and IMC. Applications:- Serve as pulling fittings. - Make bends in conduit system. - Provide openings for splicing. - Connect and change direction of conduit runs. - Allow connections for branch runs. - Permit access to conductors for maintenance.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Type LB Conduit Body | Trade Size | 3/4 in |
Connection | Tapered Female Threaded | Cubic Capacity | 8.3 in³ |
Form | 9 | Material | Aluminum |
Finish | Natural/Uncoated | Dimensions | 2.52 in L x 1.56 in W x 2.59 in H |
NEMA Rating | NEMA FB-1 | For Use With | Rigid Steel, Rigid Aluminum and IMC Conduit |
Standards | UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183, Class I, Division 2, NEC 501.10(B)(4) | Application | For Pulling, Making Bends, Openings for Splicing, Connect and Change Direction of Conduit Runs, Permit Access to Conductors for Maintenance, Commercial, Industrial, Hazardous and Wet Locations |
UPC | 781381094191 |
Packages
1 - UNIT - 1 |