ARLINGTON INDUSTRIES 1-1/4 inch Trade Size Arlington Metallic AnyBODY Conduit Body, Silver
Description
Copper-free aluminum diecast. Five conduit bodies in one. Ships as an LB, but converts to a T, LL, LR, or C. Switch covers and threaded flanges as needed to create the style you need.
Specifications
Brand Name | Arlington | Sub Brand | Anybody |
Item Name | Type LB Conduit Body | Type | Conduit Body |
Hub Size | 1-1/4 in | Connection | Threaded |
Material | Aluminum | Includes | Cover |
Standards | UL and CSA | Application | IMC/Rigid/Set Screw EMT Cable |
UPC | 018997179036 |
Packages
2 - UNIT - (2) | 10 - UNIT - 10 |