HUBBELL 3/4 inch Killark GE Series LB Type Aluminum Outlet Body
Description
GE conduit outlet boxes have: GEC Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Type LB Conduit Body with Cover | Type | Outlet Body With Cover |
Hub Size | 3/4 in | Trade Size | 3/4 in |
Cubic Capacity | 19 in³ | Material | Copper-Free Aluminum |
Finish | Gray | Dimensions | 4-1/2 in W x 4-7/16 in D x 3-11/16 in H |
Standards | UL Listed, CSA Certified | Application | Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes |
UPC | 783936210063 |
Packages
1 - UNIT - 1 |