Abbotsford
kilgemlb1

HUBBELL 2-1/16 inch KILLARK Aluminum Outlet Body, Gray

Price $85.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GEMLB-1
Documents Documents

Description

GE conduit outlet boxes have: GEM Series has water shedding cover - suitable for wet locations when mounted in upright position; external cover threads on body protecting conductors from damage during pulling; no pinching of conductors during cover instal

Specifications

Brand Name Killark Sub Brand Killark
Item Name Type LB Conduit Body Type Non-Reversing
Hub Size 1/2 in Trade Size 1/2 in
Cubic Capacity 8 in³ Material Copper-Free Aluminum
Finish Gray Dimensions 3-5/8 in W x 3-13/16 in D x 2-13/16 in H
Includes Cover Standards UL, CSA Certified
Application For use in Hazardous Areas to Protect Conductors in Threaded Rigid Conduit, Act as Pull and Splice Boxes UPC 783936210223

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok